Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P7240S0200BWFR 0.63 in. x 200 ft. Blue & White Solid Braid Polypropylene Rope

  • Mfr # PR138226

  • Zoro # G403720786


product price: $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR138226
Zoro #
G403720786
UPC #
654204710243
Country of Origin
China

Description

Features
  • 5/8 in. X 200 ft. Blue/white solid braid polypropylene rope
  • Multi-purpose, load class medium
  • Safe working load 225 lbs., bulk reel.
  • Dimension - 10.63 x 10.63 x 9 in.
  • Item weight - 12.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.