Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pleated Air Filter, 25x16x5

  • Mfr # PR3334627

  • Zoro # G111951489


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
25x16x5
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR3334627
Zoro #
G111951489
UPC #
747432417104
Country of Origin
China

Dimensions

Nominal Filter Size
25x16x5
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in

Details

Item
Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.