PP20944 PVC Extension Tube White; 1.25 x 6 In.

  • Mfr # PR429341

  • Zoro # G804148349


product price: $13.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR429341
Zoro #
G804148349
UPC #
747216246418
Country of Origin
China

Description

Features
  • Pvc extension tube
  • Color - White
  • Plastic - Slip joint
  • Bagged
  • Size - 1.25 x 6 in.
  • Item weight - 0.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.