PP23806 E-Z Stainless Steel Toilet Supply Line; 0.37 x 0.87 x 20 In.

  • Mfr # PR429350

  • Zoro # G404013382


product price:  $15.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR429350
Zoro #
G404013382
UPC #
747216246913
Country of Origin
China

Description

Features
  • Toilet supply line
  • Stainless steel
  • With flag label
  • 3/8 in. Comp. x 7/8 in. Ballcock
  • Length - 20 in.
  • Dimension - 5.91 x 21.08 x 4.53 in.
  • Item weight - 0.308 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.