Zoro Homepage

PP815-4 Sink Spray Head And Hose 4 In.

  • Mfr # PR108518

  • Zoro # G504149240


product price: $29.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR108518
Zoro #
G504149240
UPC #
654204510300
Country of Origin
China

Description

Features
  • Spray head
  • Hose and universal coupling.
  • Sink spray heads
  • With hose
  • Color - black
  • Length - 4 ft.
  • Item weight - 0.58 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.