Zoro Homepage

PP835-63PB Flush Lever Polished Brass Handle

  • Mfr # PR27214

  • Zoro # G104087904


product price: $20.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR27214
Zoro #
G104087904
UPC #
657248214760
Country of Origin
China

Description

Features
  • Plastic nut and spud with metal rod.
  • Carded.
  • Universal fit.
  • Handle finish - Polished brass.
  • Dimension - 13.6 x 10.5 x 17.9 in.
  • Item weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.