Zoro Homepage

PP835-74 Flush Lever For Eljer

  • Mfr # PR27215

  • Zoro # G504003245


product price: $34.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR27215
Zoro #
G504003245
UPC #
657248214777
Country of Origin
China

Description

Features
  • Flush lever for eljer side mount.
  • Chrome plated handle.
  • Eljer - Side mount.
  • Dimension - 13.58 x 10.51 x 17.91 in.
  • Item weight - 1.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.