Zoro Homepage

PP835-76 Tank Lever American Standard

  • Mfr # PR429400

  • Zoro # G604003107


product price: $17.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR429400
Zoro #
G604003107
UPC #
747216249679
Country of Origin
China

Description

Features
  • 8 in. Arm.
  • White handle.
  • Combo for 4 in. - 6 in. - or 8 in.
  • American standard.
  • Carded.
  • Front mount.
  • Dimension - 14.17 x 8.07 x 18.9 in.
  • Item weight - 0.23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.