Zoro Homepage

PP836-30 Flush Lever For Mansfield

  • Mfr # PR426509

  • Zoro # G603795881


product price: $25.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR426509
Zoro #
G603795881
UPC #
747216249778
Country of Origin
China

Description

Features
  • Mansfield tank lever for universal flapper valve.
  • Chrome plated handle.
  • Mansfield.
  • Dimension - 10.5 x 13.6 x 17.9 in.
  • Item weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.