Zoro Homepage

PP850-3 0.75 in. Ht Drain Hose - 0.63 x 5 Ft.

  • Mfr # PR27219

  • Zoro # G704087786


product price: $43.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR27219
Zoro #
G704087786
UPC #
657248214814
Country of Origin
China

Description

3/4 in. Hose female connection one end, 1 end plain (no fitting). For use filling wringer-type washing machines, or wherever an extension is needed. Includes washer.

Features
  • Dimension - 0.63 x 5 ft.
  • Item weight - 1.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.