Zoro Homepage

PP850-4 5 Ft. Drain Hose

  • Mfr # PR442183

  • Zoro # G004088216


product price: $25.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR442183
Zoro #
G004088216
UPC #
747216249969
Country of Origin
China

Description

Washing machine drain hose with goose-neck tapered to fit 3/4 in. - 7/8 in. Or 1 in. Washing machine drain.

Features
  • Rubber - Goose-neck.
  • Length - 5 ft.
  • Item weight - 1.07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.