Zoro Homepage

PP850-5 Mixer Hose

  • Mfr # PR780540

  • Zoro # G404149258


product price: $20.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR780540
Zoro #
G404149258
UPC #
753153208341
Country of Origin
China

Description

Water mixer. 3/4 in. Female connections. Ideal for use on outdoors and basement showers, basement floors, washing cars, laundry, lawns, etc. With two hose washers. "y" fitting for high pressure.

Features
  • High pressure - 3 ends.
  • Fip.
  • Dimension - 15.21 x 8.28 x 7.84 in.
  • Item weight - 0.61 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.