Zoro Homepage

ST30 Spare Tire Lock 36 In. X 12 mm.

  • Mfr # PR346250

  • Zoro # G916341911


product price: $48.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR346250
Zoro #
G916341911
UPC #
-
Country of Origin
China

Description

Features Huge 12 Millimeter Braided Cable O-Ring Keeps Water, Grime And Dirt Out Of Locking Mechanism To Ensure Years Of Use Protective Rubber Cap Protects Keyhole From Water, Grime And Dirt Hardened Steel With Triple Plated Chrome Finish Knurling On Lock Heads Adds Style And Grip And Is Machined From 100 Percent Solid Forged Steel Stainless Steel Internal Components Finish - Chrome Plated Color - Silver Material - Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.