Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wormgear Clamps

  • Mfr # PR1116194

  • Zoro # G415812301


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1116194
Zoro #
G415812301
UPC #
739608626915
Country of Origin
China

Description

Features -Stainless steel band for resistance to scaling and corrosion -Low-carbon steel screw to help prevent breaking -Worm gear mechanism for precise band adjustment -Four-piece construction helps provide strong clamping -Meets SAE J1508 standard Specification -Hose O.D. - 1 9/16 in. [Min] 2.5 in. [MAX] -Bolt/Screw Size - 5/16 in. -Bolt/Screw Type - Hex Head -Bolt/Screw Material - Steel 1018 -Material - Stainless Steel 300 -Torque - 30 in lb [MAX] -Locking Type - Worm Drive Buckle-Grooved Band -Type - Band &Worm Drive Buckle -Quantity - 10 per box -Item Weight - 0.01 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.