Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Coating 080115 .5 Lb PC-11 Epoxy Paste in White

  • Mfr # 80115

  • Zoro # G704174011


product price: $41.29
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80115
Zoro #
G704174011
UPC #
-
Country of Origin
United States

Details

Color
Black

Description

PC-11 was formulated as a true marine epoxy, allowing users to bond to wet, dry and fully submerged substrates. PC-11 formulation provides extended working time, for large and critical jobs, which allows the user to reposition work or make changes. High "wet grab" or tack of PC-11 makes overhead and sidewall work easy without drip or sag. PC-11 demonstrates excellent chemical resistance to mild acids, caustics, detergents, gasoline, fuel oil, salt, and fresh water.
  • Color: Off White.
  • Material: Epoxy.
  • Multi Purpose.
  • Waterproof, land or sea.
  • Cures wet, dry, or underwater.
  • Bonds everything to anything.
  • No need for vice or clamp.
  • Use as adhesive, sealant, or filler.
  • Fool proof 50-50 non critical mix.
  • 1 Hour working time, room temperature cure.
  • 1/2 Lb.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.