Zoro Homepage
This item is Discontinued.
Pc Products Protective Coating 045572 2 Oz Fahrenheit Putty Epoxy 54983045572

Protective Coating 045572 2 Oz Fahrenheit Putty Epoxy (Discontinued)

  • Mfr # 54983045572
  • Zoro # G704023753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54983045572
Zoro #
G704023753
UPC #
54983045572
Country of Origin
United States

Description

Designed for elevated temperature repairs up to 500 degrees, the PC Products PC-Fahrenheit 2 oz.
  • Ideal for use with steam pipes, barbeque grills and mufflers.
  • Formula is drillable and paintable.
  • Sets in 8 minutes and cures in as little as 60 minutes.
  • Hand-moldable putty epoxy.
  • Solvent and moisture resistant.
  • Adhesion level: Medium.
  • Assembled Depth: 1".
  • Assembled Height: 8.25".
  • Assembled Width: 3.25".
  • Drillable: Yes.
  • Indoor/Outdoor.
  • Moisture Resistant: Yes.
  • Product Depth: 8.15".
  • Product Height: 1.15".
  • Product Width: 1.15".
  • Sandable: Yes.
  • Solvent resistant: Yes.
  • Stick diameter: 1.15".
  • UV/sunlight resistant: Yes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.