This item is Discontinued.

Pip 13" Chemical Resistant Gloves, Nitrile, 2XL, 144PK 50-N092B/XXL

13" Chemical Resistant Gloves, Nitrile, 2XL, 144PK (Discontinued)

  • Mfr # 50-N092B/XXL
  • Zoro # G1096226
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-N092B/XXL
Zoro #
G1096226
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL
Length
13"
Glove Size
2XL
Glove Length
13"

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Nitrile

Description

50-N092B/XXL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.