
Cut Resistant Gloves, Cut Level 2 , Nitrile , Smooth , L
Mfr # 09K1450L
Zoro # G110779329
product price: $114.99
/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Color
Yellow
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09K1450L
Zoro #
G110779329
UPC #
616314002571
Country of Origin
Pakistan
Dimensions
Glove Size
L
Glove Length
28 cm
Thickness
15 ga
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
09-K1450
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
623
Glove Construction
Coated Seamless Knit
ANSI/ISEA Puncture Force
64
ANSI/ISEA Puncture Level
3
Glove Features
Coated Seamless Knit Construction
Glove Lining Material
Kevlar
Description
These gloves are ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring. They are cut- and puncture-resistant from sharp objects. Gloves do not melt, ignite or conduct electricity and have seamless knit construction that protects hands as well as offers comfort. Style: Cut-Resistant; Wrist Style: Knit Cuff; Materials: Nitrile-Coated Kevlar; Colors: Yellow/Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.