This item is Discontinued.

Pip Economy FR Treated 100% Cotton Welders Jacket - 30" 7040/XL

Economy FR Treated 100% Cotton Welders Jacket - 30" (Discontinued)

  • Mfr # 7040/XL
  • Zoro # G503959253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7040/XL
Zoro #
G503959253
UPC #
662909078223
Country of Origin
China

Dimensions

Size
X-Large

Details

Item
Jacket
Closure Type
Snap
Color
Green
Material
Cotton; Twill
Standards
ASTM D6413
Features
1.27 cm Lowest High; 36.2 cm Lowest Long; 32.87 cm Lowest Wide; Internal Pocket; 7040 Series
Number of Inside Pockets
1
Total Number of Pockets
1

Description

Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.