This item is Discontinued.

Pip Ironcat Reinforced Top Grain Goatskin Leather Palm Glove with Spandex Back 86550/2XL

Ironcat Reinforced Top Grain Goatskin Leather Palm Glove with Spandex Back (Discontinued)

  • Mfr # 86550/2XL
  • Zoro # G203945884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86550/2XL
Zoro #
G203945884
UPC #
662909008749
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
15.58 cm

Details

Color
Natural
Thumb Style
Keystone
Glove Back Material
Spandex
Glove Leather Grade
Premium
Closure Type
Hook and Loop
Stitching Type
Standard
Glove Liner Material
Jersey
Palm Style
Fleece Cotton

Description

Ideal for heavy/light construction, manufacturing, fabrication, landscaping.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.