This item is Discontinued.

Pip Nitrile, Black, Palm, Fingers & Knuckles, 3 Abrasion Level, Blue, 12 PK 44-3755/XL

Nitrile, Black, Palm, Fingers & Knuckles, 3 Abrasion Level, Blue, 12 PK (Discontinued)

  • Mfr # 44-3755/XL
  • Zoro # G704235880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44-3755/XL
Zoro #
G704235880
UPC #
616314178580
Country of Origin
Sri Lanka

Details

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm, Fingers & Knuckles
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Black
Standards
21 CFR - 1; EN388 - 4542; EN388 2016 - 4542CX
Features
6:1 CRH
Palm Construction
Coated Seamless Knit, Reinforced Thumb Crotch, Touchscreen Compatible
ANSI Cut Grams
1070
Special Features
MicroFoam Grip
ANSI/ISEA Cut Level
A3
Cuff Style
Knit Wrist

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.