This item is Discontinued.

Pip Seamless Knit Nylon / Elastane Glove w/Nitrile Ctd MicroFoam Grip on Palm, Fingers & Knuckles, 12PK 34-875/XL

Seamless Knit Nylon / Elastane Glove w/Nitrile Ctd MicroFoam Grip on Palm, Fingers & Knuckles, 12PK (Discontinued)

  • Mfr # 34-875/XL
  • Zoro # G104242075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34-875/XL
Zoro #
G104242075
UPC #
616314018039
Country of Origin
Sri Lanka

Details

Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm, Fingers & Knuckles
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Black
Standards
21 CFR - 1; CFIA - 1; EN388 - 4131; EN388 2016 - 4131X
Palm Construction
Coated Seamless Knit, Touchscreen Compatible
Cuff Style
Knit Wrist
Special Features
MicroFoam Grip

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.