Zoro Homepage
This item is Discontinued.
Protector Airo Vertical Flow Station, 135 CFM, 54-13/64"H 184300000

Vertical Flow Station, 135 CFM, 54-13/64"H (Discontinued)

  • Mfr # 184300000
  • Zoro # G0123600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184300000
Zoro #
G0123600
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
54 13/64 in
Overall Width
36 in
Overall Length
31 45/64 in
Height
54 in
Width
36 in
Depth
31 45/64 in
Inside Height
36 in
Inside Width
26 13/64 in
Opening Size
16 in
Inside Length
25 5/16 in

Details

Item
Filtered Hood
CFM
135 cfm
Voltage
115V
Series
Protector(R) Airo(TM)
Material
Steel
HP
0.33 hp
Voltage (AC)
115V
Number of Filters Required
2
Filter Type
Carbon
Range
52 to 62 dBA
Compliance
AFNOR NF-X 15-211, ANSI Z9.5-2011, ASHRAE 110-95, ASTM E84-09C, Cabinet Surface Finish Tests, CAN/CSA C22.2 No. 61010.1, DH III, SEFA 8-2010, SEFA 9-2010, UL 61010-1

Description

Filtered Hood, Filter Type Carbon, 135 cfm CFM, Overall Height 54 13/64 in, Overall Width 36 in, Overall Length 31 45/64 in, Inside Height 36 in, Inside Length 25 5/16 in, Inside Width 26 13/64 in, Opening Size 16 in, 0.33 hp HP, Voltage 115V, Number of Filters Required 2, Range 52 to 62 dBA, Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASHRAE 110-95, ASTM E84-09C, Cabinet Surface Finish Tests, CAN/CSA C22.2 No. 61010.1, DH III, SEFA 8-2010, SEFA 9-2010, UL 61010-1, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.