Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtered Fume Hood, 230V, 66.20x48"

  • Mfr # 180410220

  • Zoro # G500871503


product price: $29,313.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Blower, Fiberglass Panelized Liner
Overall Width
4 ft
Voltage
230V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180410220
Zoro #
G500871503
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
37 3/4 in
Width
48 in
Cord Length
11 3/4 ft
Opening Size
16 in
Height
66 1/5 in
Overall Length
37 7/10 in
Depth
37 7/10 in
Overall Height
5 1/2 ft
Interior Height
4 ft
Interior Width
31 1/4 in
Opening Width
18 in
Interior Depth
38 1/4 in
Sash Opening Width
18 in
Sash Opening Height
16 in
Opening Height
16 in

Details

Item
Filtered Fume Hood
Includes
Blower, Fiberglass Panelized Liner
Voltage
230V AC
Color
White
For Use With
General Chemistry
Number of Filters Required
2
Range
48 to 60 dBA
Filter Type
Carbon
Standards
AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No 61010-1, SEFA 8, SEFA 9, DHIII, UL 61010-1
Compliance
AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1
Material
Powder-Coated Steel
Type
Benchtop
Assembly
Fully Assembled
Frequency
50/60 Hz
Product Type
Benchtop Hood
Includes Work Surface
No
Current
5 A
Window Material
Glass
Includes Base
No
Includes Blower
Yes
Lighting Type
LED
Housing Material
Steel
Plug Type
North America
Housing Finish
Powder Coated
Blower Type
Standard
Includes Pre-Filter
Yes
Maximum Sound Level
60 dBA

Description

Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 4 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 2, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 48 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Type Benchtop

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.