
Class 2 High Visibility Safety Vest, 6 Pockets, Zipper Front, Mesh Back, Lime Green/Black
Mfr # SV-120SM4-GNBK-S
Zoro # G516298868
product price: $13.65
/eaKey Features
Standards
ANSI 107-2015 and EN471
Series
SV-120SM4
Reflective Tape Type
2" Orange-Trimmed Silver Strips (368° Visibility)
Material
Polyester
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV-120SM4-GNBK-S
Zoro #
G516298868
UPC #
850042351185
Country of Origin
China
Dimensions
Size
S
Details
Standards
ANSI 107-2015 and EN471
Series
SV-120SM4
Reflective Tape Type
2" Orange-Trimmed Silver Strips (368° Visibility)
Material
Polyester
ANSI Type
Type R
Item
Safety Vest
ANSI Class
Class 2
Color
Green
Description
ProtectX 6-Pocket Class 2 High Visibility Safety Vest for Men Women, Reflective Vest with Zipper Front & Mesh Back, Hi Vis Vest for Work & Construction, Lime Green-Black - Small
- Comfortable and Breathable : Ultra durable solid fabric. Lightweight and breathable
- High Visibility and 360°Reflectivity : Multiple 2”orange trimmed silver reflective strips covering the chest, the waist, and the back provide enhanced 360°retro-reflective light wave under daylight or low light conditions
- Enhanced Design : Dual-compartment upper right pocket has 4 slots for pens. 7” tall upper left pocket for mobile phones and large items, flap with inner velcro prevents items from falling. Two large (7” x 6.4”) lower pockets securely fastened with velcro. Mic straps on both shoulders. Longer rounded back edge increases coverage and provides a sharper look.
- Superior durability : 100% premium polyester. Ultra-fine stitching. Extra wide bindings on all edges. No flimsy PVC transparent pockets that break apart after a few washes.
- Safety and Certification : Fully certified to ANSI 107-2015 Type R Class 2 and EN471. Plastic zipper prevents any magnetic interaction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.