Disposable Shoe Cover, CPE, Blue, Slip Resistant Sole: Yes , XL

  • Mfr # SC-25-XL-BL-100

  • Zoro # G715547057


product price:  $15.99
/pk 100, $0.16/ea

Key Features

Material
CPE
Includes Slip Resistant Sole
Yes
Closure Type
Elastic
Waterproof
Yes
Mens Shoe Size - Minimum
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-25-XL-BL-100
Zoro #
G715547057
UPC #
-
Country of Origin
China

Dimensions

Named Size
XL
Mens Shoe Size - Minimum
10.5
Mens Shoe Size - Maximum
14

Details

Item
Disposable Shoe Cover
Material
CPE
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
Waterproof
Yes

Description

Blue CPE Shoe Cover with Anti-Skid Bottom, Men's 10.5-14 XL


  • Constructed with extra thick CPE material to ensure exceptional durability, ideal for extended use.
  • Hassle-free application and removal when used over recommended shoe sizes.
  • Made of 100% waterproof CPE plastic material, creating an impenetrable barrier against moisture, germs, dirt, and dust.
  • Equipped with double-banded elastics for a secure and snug fit, suitable for both boots and shoes.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.