Disposable Shoe Cover, CPE, White, Slip Resistant Sole: Yes , XL

  • Mfr # SC-25-XL-WH-100

  • Zoro # G715547026


product price:  $19.99
/pk 100, $0.20/ea

Key Features

Material
CPE
Includes Slip Resistant Sole
Yes
Closure Type
Elastic
Waterproof
Yes
Mens Shoe Size - Minimum
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-25-XL-WH-100
Zoro #
G715547026
UPC #
-
Country of Origin
China

Dimensions

Named Size
XL
Mens Shoe Size - Minimum
10.5
Mens Shoe Size - Maximum
14

Details

Item
Disposable Shoe Cover
Material
CPE
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic
Waterproof
Yes

Description

White CPE Shoe Cover with Anti-Skid Bottom, Men's 10.5-14 XL


  • Constructed using high-quality, thick CPE material for unparalleled durability, ensuring prolonged and reliable performance.
  • Putting on or taking off is effortless when wearing over the recommended shoe sizes, accommodating both men's 14 US size and all women's US sizes without any inconvenience.
  • The material is textured with embossing, offering exceptional traction on various types of surfaces.
  • Crafted from CPE plastic material that is completely waterproof, creating a highly effective barrier against moisture, germs, dirt, and dust.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.