Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Shoe Cover, Polypropylene, Black, Slip Resistant Sole: Yes , Universal

  • Mfr # SC-PP-35-U-BK-100

  • Zoro # G515547035


product price: $17.99
/pk 100, $0.18/ea

Key Features

Material
Polypropylene
Includes Slip Resistant Sole
Yes
Closure Type
Elastic
Overall Height
5.9 in
Mens Shoe Size - Minimum
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC-PP-35-U-BK-100
Zoro #
G515547035
UPC #
-
Country of Origin
China

Dimensions

Named Size
Universal
Overall Height
5.9 in
Mens Shoe Size - Minimum
7
Mens Shoe Size - Maximum
10.5

Details

Item
Disposable Shoe Cover
Material
Polypropylene
Includes Slip Resistant Sole
Yes
Color
Black
Closure Type
Elastic

Description

Black Polypropylene Shoe Cover with Anti-Skid Bottom, Men's 7-10.5


  • Shoe Covers forms a reliable barrier against germs, bacteria, dirt, and dust
  • Crafted with extra-thick Polypropylene for unmatched durability.
  • The double-banded elastics guarantee a secure fit as boot and shoe covers.
  • Can be used for cleaning, HVAC repairs, food processing, modeling homes, and manufacturing

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.