Disposable Shoe Cover, Polypropylene, Blue, Slip Resistant Sole: Yes , XL

  • Mfr # SC-PP-35-XL-BL-100

  • Zoro # G415547029


product price: $17.99
/pk 100, $0.18/ea

Key Features

Material
Polypropylene
Includes Slip Resistant Sole
Yes
Closure Type
Elastic
Overall Height
5.9 in
Mens Shoe Size - Maximum
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-PP-35-XL-BL-100
Zoro #
G415547029
UPC #
-
Country of Origin
China

Dimensions

Named Size
XL
Overall Height
5.9 in
Mens Shoe Size - Maximum
14
Mens Shoe Size - Minimum
10.5

Details

Item
Disposable Shoe Cover
Material
Polypropylene
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic

Description

Blue Polypropylene Shoe Cover with Anti-Skid Bottom, Men's 10.5-14 XL


  • Creates a dependable shield against, dirt, germs, and dust
  • Embossed patterns offer excellent slip resistance on a variety of surfaces, ensuring stability and safety.
  • Effortless to put on and take off, ideal for fitting recommended shoe sizes with ease.
  • Expertly constructed with ultra-thick Polypropylene for unparalleled durability

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.