Full Brim Hard Hat, HDPE Fiber, 6 Point Adjustable suspension and ratchet, Black

  • Mfr # HH-PE-08BK -SF-01

  • Zoro # G410191241


product price:  $42.65
/ea

Key Features

Head Protection Material
HDPE Fiber
Suspension Adjustment Type
Adjustable suspension and ratchet
Number of Suspension Points
6
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, Type 1, Class E, G and C Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH-PE-08BK -SF-01
Zoro #
G410191241
UPC #
850042351826
Country of Origin
China

Details

Item
Full Brim Hard Hat
Head Protection Material
HDPE Fiber
Suspension Adjustment Type
Adjustable suspension and ratchet
Number of Suspension Points
6
Color
Black
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, Type 1, Class E, G and C Standards
Includes
6-point adjustable suspension and ratchet
Weight
1.8 lb
Features
Full Brim
Style
Honeycomb Shapes

Description

  • •SUPERIOR PROTECTION: Ultra-lightweight yet strong HDPE shell offers excellent protection that meets ANSI/ISEA Z89.1-2014, Type 1, Class E, G and C Standards. Full brim protects against splashes, sunlight and rain.
  • •ALL DAY COMFORT: 6-point adjustable suspension and rachet provide a perfect and secured fit. Soft washable brow and head pads enhance comfort and wick away sweat
  • •MODERN STYLISH DESIGN: Unique patterns add a touch of style and class to the work attire. Hydro dipping process ensures vibrant color and durability.
  • •WIDE APPLICATIONS: Suitable for construction, industrial, electrical, utility, safety, rescue, and energy applications. For both men and women.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.