
Hi Vis Green Surveyor Vest with Mesh Back, Size 2XL
Mfr # SV-120SM4-GNBK-2XL (No Logo)
Zoro # G915547079
product price:Â $22.29
/eaKey Features
Color
Green, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV-120SM4-GNBK-2XL (No Logo)
Zoro #
G915547079
UPC #
850029620860
Country of Origin
China
Dimensions
Size
2XL
Details
Item
High Visibility Vests
Color
Green, Black
Description
- This item features a solid front fabric for strength and a mesh back fabric for enhanced airflow
- Stay organized on the job: Multiple pockets including a large radio pocket, inside & outside pockets, plus pen & tool slots.
- Safe and durable: Features a non-conductive, non-caustic zipper front closure for ultimate protection and reliability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.