Hi Vis Safety Vest L Class 2 , Zipper 6 Pockets

  • Mfr # SV-120SS4-ORBK-L

  • Zoro # G115547091


product price: $16.59
/ea

Key Features

Standards
ANSI 107-2015 and EN471
Color
Orange w/Black Bottom
Material
Solid Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV-120SS4-ORBK-L
Zoro #
G115547091
UPC #
850029620969
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in

Details

Item
Hi Vis Safety Vest
Standards
ANSI 107-2015 and EN471
Color
Orange w/Black Bottom
Material
Solid Polyester
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Reflective Tape Type
2" Orange-Trimmed Silver Strips (392° Visibility)
Series
SV-120SS4

Description

ProtectX High Visibility Safety Vest with Reflective Strips, Front Zipper, Multi-Function with 6 Pockets, Lightweight Breathable Construction Vest, ANSI/ISEA Certified Class 2, Lime Orange - Large


  • Comfortable and Breathable : Ultra durable solid fabric. Lightweight and breathable
  • High Visibility and 360°Reflectivity : Multiple 2”orange trimmed silver reflective strips covering the chest, the waist, and the back provide enhanced 360°retro-reflective light wave under daylight or low light conditions
  • Enhanced Design : Dual-compartment upper right pocket has 4 slots for pens. 7” tall upper left pocket for mobile phones and large items, flap with inner velcro prevents items from falling. Two large (7” x 6.4”) lower pockets securely fastened with velcro. Mic straps on both shoulders. Longer rounded back edge increases coverage and provides a sharper look.
  • Superior durability : 100% premium polyester. Ultra-fine stitching. Extra wide bindings on all edges. No flimsy PVC transparent pockets that break apart after a few washes.
  • Safety and Certification : Fully certified to ANSI 107-2015 Type R Class 2 and EN471. Plastic zipper prevents any magnetic interaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.