
Hi Vis Safety Vest XL Class 2 , Zipper 6 Pockets
Mfr # SV-120SS4-ORBK-XL
Zoro # G415547043
product price: $21.35
/eaKey Features
Standards
ANSI 107-2015 and EN471
Color
Orange w/Black Bottom
Material
Solid Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV-120SS4-ORBK-XL
Zoro #
G415547043
UPC #
850029620976
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 in
Details
Item
Hi Vis Safety Vest
Standards
ANSI 107-2015 and EN471
Color
Orange w/Black Bottom
Material
Solid Polyester
ANSI Type
Type R
ANSI Class
Class 2
Closure Type
Zipper
Total Number of Pockets
6
Reflective Tape Type
2" Orange-Trimmed Silver Strips (395° Visibility)
Series
SV-120SS4
Description
ProtectX Class 2 Hi-Visibility all solid Safety Vest with 6 Pockets, Lightweight, Zip Closure, Reflective Tape, Premium Fluorescent Fabric, ANSI/ISEA Certified, Neon Orange -Black, X Large
- Comfortable and Breathable : Ultra durable solid fabric. Lightweight and breathable
- High Visibility and 360°Reflectivity : Multiple 2”orange trimmed silver reflective strips covering the chest, the waist, and the back provide enhanced 360°retro-reflective light wave under daylight or low light conditions
- Enhanced Design : Dual-compartment upper right pocket has 4 slots for pens. 7” tall upper left pocket for mobile phones and large items, flap with inner velcro prevents items from falling. Two large (7” x 6.4”) lower pockets securely fastened with velcro. Mic straps on both shoulders. Longer rounded back edge increases coverage and provides a sharper look.
- Superior durability : 100% premium polyester. Ultra-fine stitching. Extra wide bindings on all edges. No flimsy PVC transparent pockets that break apart after a few washes.
- Safety and Certification : Fully certified to ANSI 107-2015 Type R Class 2 and EN471. Plastic zipper prevents any magnetic interaction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.