
Hoodie, Polyester, Blue, 3XL
Mfr # ST-SW280-BL-3XL
Zoro # G016298870
product price: $33.19
/eaKey Features
Features
Drawstring Hood, Kangaroo Pocket, Elastic Cuffs & Waist, Pilling-Resistant, Wrinkle-Resistant, Moisture-Wicking
Color
Blue
Reflective Tape Type
2" Silver Tape, 360° Coverage
Series
ST-SW280
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-SW280-BL-3XL
Zoro #
G016298870
UPC #
810175340869
Country of Origin
China
Dimensions
Size
3XL
Details
Features
Drawstring Hood, Kangaroo Pocket, Elastic Cuffs & Waist, Pilling-Resistant, Wrinkle-Resistant, Moisture-Wicking
Color
Blue
Reflective Tape Type
2" Silver Tape, 360° Coverage
Series
ST-SW280
Material
Polyester
Item
Hoodie
Description
ProtectX Hi Vis Hoodie for Men Pullover Reflective Safety Sweatshirt with Large Pocket High Visibility for Construction & Work, Blue, 3X-Large
- ENHANCED SAFETY FEATURES: Complying with ANSI Class 3 standards, this hooded sweatshirt comes with 2-inch-wide silver reflective tapes expertly stitched around the upper body, waist, arms, front, and back, offering full 360 degree visibility to enhance safety significantly. These reflective elements guarantee outstanding visibility, even in low-light conditions, reinforcing your safety during your work activities
- COMFORTABLE & BREATHABLE: Crafted with care, the ProtectX Men's Safety Sweatshirt boasts an outer layer composed of 280g anti-pilling fabric and a cozy interior lining made from 100% polyester fleece. This combination offers exceptional insulation while maintaining a lightweight, soft, and breathable feel. The garment's wrinkle-resistant and moisture-wicking features further elevate its overall comfort.
- PRACTICAL & FASHIONABLE: The safety hoodie comes equipped with adjustable drawstring hood, elastic cuffs and waist, and a spacious kangaroo pocket in the front. Its black cuffs and hem are stain-resistant, making it suitable for both work and casual occasions. This versatile design not only offers a contemporary and stylish appearance but also delivers essential functionality.
- VERSATILE USES: This hi vis hoddie is well-suited for a wide range of activities, whether you're indoors or outdoors. It's ideal for professionals in construction, traffic control, surveying, security, warehouse work, emergency services, landscaping, engineering, and more. Additionally, it's a great choice for recreational activities such as jogging, running, hiking, volunteering, cycling, fishing, boating, hunting, and various other outdoor pursuits.
- EXCELLENT CUSTOMER SUPPORT AND WARRANTY: Our commitment to exceptional customer service is unwavering. Rest assured, any questions or concerns you may have will be addressed promptly within 24 hours. Shop with confidence, knowing that your satisfaction is fully guaranteed at 100%.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.