Zoro Homepage

Hoodie, Polyester, Class Class 2 Orange, 2XL

  • Mfr # ST-ZSW280-OR-XXL-01

  • Zoro # G316299232


product price: $38.65
/ea

Key Features

Material
Polyester
ANSI Class
Class 2
Reflective Tape Type
2" Silver Tape on Upper Body, Arms, Waist, Front & Back (360°)
Features
Moisture-Wicking, Kangaroo Pocket, Adjustable Hood, Elastic Cuffs & Hem
Series
ST-ZSW280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-ZSW280-OR-XXL-01
Zoro #
G316299232
UPC #
810114293072
Country of Origin
China

Dimensions

Size
2XL

Details

Material
Polyester
Item
Hoodie
ANSI Class
Class 2
Reflective Tape Type
2" Silver Tape on Upper Body, Arms, Waist, Front & Back (360°)
Features
Moisture-Wicking, Kangaroo Pocket, Adjustable Hood, Elastic Cuffs & Hem
Series
ST-ZSW280
Color
Orange

Description

ProtectX High Visibility Safety Sweatshirt, Class 3 Hi Vis Hoodie with large Pocket, Hooded Full-Zip Reflective Sweatshirt for Work & Construction, Orange, 2X Large


  • ENHANCED SAFETY FEATURES: Complying with ANSI Class 3 standards, this hooded sweatshirt comes with 2-inch-wide silver reflective tapes expertly stitched around the upper body, waist, arms, front, and back, offering full 360 degree visibility to enhance safety significantly. These reflective elements guarantee outstanding visibility, even in low-light conditions, reinforcing your safety during your work activities
  • PRACTICAL & FASHIONABLE: The safety hoodie comes equipped with adjustable drawstring hood, elastic cuffs and waist, and a spacious kangaroo pocket in the front. Its black cuffs and hem are stain-resistant, making it suitable for both work and casual occasions. This versatile design not only offers a contemporary and stylish appearance but also delivers essential functionality
  • PRACTICAL & FASHIONABLE: The safety hoodie comes equipped with adjustable drawstring hood, elastic cuffs and waist, and a spacious kangaroo pocket in the front. Its black cuffs and hem are stain-resistant, making it suitable for both work and casual occasions. This versatile design not only offers a contemporary and stylish appearance but also delivers essential functionality
  • VERSATILE USES: This hi vis hoddie is well-suited for a wide range of activities, whether you're indoors or outdoors. It's ideal for professionals in construction, traffic control, surveying, security, warehouse work, emergency services, landscaping, engineering, and more. Additionally, it's a great choice for recreational activities such as jogging, running, hiking, volunteering, cycling, fishing, boating, hunting, and various other outdoor pursuits
  • EXCELLENT CUSTOMER SUPPORT AND WARRANTY: Our commitment to exceptional customer service is unwavering. Rest assured, any questions or concerns you may have will be addressed promptly within 24 hours. Shop with confidence, knowing that your satisfaction is fully guaranteed at 100%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.