Zoro Homepage

Long Sleeve T-Shirt, 92% Polyester, 8% Spandex, Black, S

  • Mfr # ST-ESM155-LS-BK-S-01

  • Zoro # G416299187


product price: $30.09
/ea

Key Features

Material
92% Polyester, 8% Spandex
Color
Black
Series
ST-ESM155-LS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-ESM155-LS-BK-S-01
Zoro #
G416299187
UPC #
810114298657
Country of Origin
China

Dimensions

Size
S

Details

Item
Long Sleeve T-Shirt
Material
92% Polyester, 8% Spandex
Color
Black
Series
ST-ESM155-LS

Description

ProtectX High Visibility Long Sleeve Shirts Reflective Hi Vis Safety Shirt for Men Class 2 Construction Shirt 1 Pack Heat Transfer Black Long Small


  • Unique Reflective Strips: Engineered with a 2'' heat transfer reflective tape design, this hi vis shirt is more durable and safe in low light conditions.
  • Safety First: This Class 3 high visibility long sleeve shirt is ANSI/ISEA 107-2020 certified, meeting visibility requirements for those working in hazardous workplaces.
  • Premium Material: Crafted from heavy duty 92% polyester and 8% spandex, with a spliced bird’s eye mesh design for improved perspiration and quick dry.
  • Specialized Design: Our hi vis long sleeve shirt features fourneedle six lines and super-elastic ribbing for ultimate comfort throughout the shirt.
  • Wide Applications: Ideal for work environments like construction sites and airports, as well as for sports such as running, hiking, riding, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.