
Long Sleeve T-Shirt, 92% Polyester, 8% Spandex, Blue, Black, L, 2 PK
Mfr # HV-LTT145-BLBK-L-02
Zoro # G316299133
product price:Â $36.35
/pk 2, $18.18/eaKey Features
Material
92% Polyester, 8% Spandex
Series
HV-LTT145
Features
Sun Protection UPF 50+, Moisture Wicking, Fast Drying, Light Weight, Breathable
ANSI Type
Not ANSI Rated
Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HV-LTT145-BLBK-L-02
Zoro #
G316299133
UPC #
810114295212
Country of Origin
China
Dimensions
Size
L
Details
Item
Long Sleeve T-Shirt
Material
92% Polyester, 8% Spandex
Color
Blue, Black
Series
HV-LTT145
Features
Sun Protection UPF 50+, Moisture Wicking, Fast Drying, Light Weight, Breathable
ANSI Type
Not ANSI Rated
Closure Type
Pull On
ANSI Class
Not ANSI Rated
Description
ProtectX 2 Pack Men's Long Sleeve Sun Protection Shirts Quick Dry UPF 50+ Lightweight Athletic Shirt for Workout Hiking Fishing Blue Large
- Size Note: Please be aware that this shirt runs small. We recommend referring to the size chart and considering ordering one size up from your usual size for a more comfortable fit.
- PREMIUM FABRIC: The rash guard shirts are made of 92% polyester and 8% spandex, lightweight and skin-friendly
- UPF 50+ SUN PROTECTION: The athletic shirts for men can block 98% of UV rays (both UVA and UVB), away from heat exhaustion, sunburn and sunscreen sweat
- Quick Dry: Breathable fabric wicks moisture away from your skin, keeping you cool and comfort
- STYLISH FEATURES: Crew neck, fourneedle six line crafts and unique color blocks, fashionable and chic
- APPLICABLE OCCASION: Great sun shirts for Workout, Running, Hiking, Sailing, Swimming, Fishing, Camping and any other of your favorite sports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.