Shop PROTECTX
See all product information
Create Account
Long Sleeve T-Shirt, 92% Polyester, 8% Spandex, Green, Black, 2XL, 2 PK
- Mfr # HV-LTT145-GNBK-XXL-02
- Zoro # G216298946
product price:Â
$
31.75
/pk of 2, $15.88/ea
Key Features
Material
92% Polyester, 8% Spandex
ANSI Type
Not ANSI Rated
ANSI Class
Not ANSI Rated
Series
HV-LTT145
Features
Sun Protection UPF 50+, Moisture Wicking, Fast Drying, Light Weight, Breathable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HV-LTT145-GNBK-XXL-02
- Zoro #
- G216298946
- UPC #
- 810114295090
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Item
- Long Sleeve T-Shirt
- Material
- 92% Polyester, 8% Spandex
- Color
- Green, Black
- ANSI Type
- Not ANSI Rated
- ANSI Class
- Not ANSI Rated
- Series
- HV-LTT145
- Features
- Sun Protection UPF 50+, Moisture Wicking, Fast Drying, Light Weight, Breathable
- Closure Type
- Pull On
Description
ProtectX 2 Pack Men's Long Sleeve Sun Protection Shirts Quick Dry UPF 50+ Lightweight Athletic Shirt for Workout Hiking Fishing Green XX-Large
- Size Note: Please be aware that this shirt runs small. We recommend referring to the size chart and considering ordering one size up from your usual size for a more comfortable fit.
- PREMIUM FABRIC: The rash guard shirts are made of 92% polyester and 8% spandex, lightweight and skin-friendly
- UPF 50+ SUN PROTECTION: The athletic shirts for men can block 98% of UV rays (both UVA and UVB), away from heat exhaustion, sunburn and sunscreen sweat
- Quick Dry: Breathable fabric wicks moisture away from your skin, keeping you cool and comfort
- STYLISH FEATURES: Crew neck, fourneedle six line crafts and unique color blocks, fashionable and chic
- APPLICABLE OCCASION: Great sun shirts for Workout, Running, Hiking, Sailing, Swimming, Fishing, Camping and any other of your favorite sports
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.