Long Sleeve T-Shirt, 92% Polyester, 8% Spandex, Orange, Black, 2XL, 2 PK

  • Mfr # HV-LTT145-ORBK-XXL-02

  • Zoro # G216299189


product price:  $36.35
/pk 2, $18.18/ea

Key Features

Material
92% Polyester, 8% Spandex
ANSI Type
Not ANSI Rated
ANSI Class
Not ANSI Rated
Series
HV-LTT145
Features
Sun Protection UPF 50+, Moisture Wicking, Fast Drying, Light Weight, Breathable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HV-LTT145-ORBK-XXL-02
Zoro #
G216299189
UPC #
810114295168
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Long Sleeve T-Shirt
Material
92% Polyester, 8% Spandex
Color
Orange, Black
ANSI Type
Not ANSI Rated
ANSI Class
Not ANSI Rated
Series
HV-LTT145
Features
Sun Protection UPF 50+, Moisture Wicking, Fast Drying, Light Weight, Breathable
Closure Type
Pull On

Description

ProtectX 2 Pack Men's Long Sleeve Sun Protection Shirts Quick Dry UPF 50+ Lightweight Athletic Shirt for Workout Hiking Fishing Orange XX-Large


  • Size Note: Please be aware that this shirt runs small. We recommend referring to the size chart and considering ordering one size up from your usual size for a more comfortable fit.
  • PREMIUM FABRIC: The rash guard shirts are made of 92% polyester and 8% spandex, lightweight and skin-friendly
  • UPF 50+ SUN PROTECTION: The athletic shirts for men can block 98% of UV rays (both UVA and UVB), away from heat exhaustion, sunburn and sunscreen sweat
  • Quick Dry: Breathable fabric wicks moisture away from your skin, keeping you cool and comfort
  • STYLISH FEATURES: Crew neck, fourneedle six line crafts and unique color blocks, fashionable and chic
  • APPLICABLE OCCASION: Great sun shirts for Workout, Running, Hiking, Sailing, Swimming, Fishing, Camping and any other of your favorite sports

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.