
Long Sleeve T-Shirt, Class 2, Type R, Polyester, Green, XL
Mfr # ST-150LS1-GN1-XL-01
Zoro # G416298883
product price: $14.19
/eaKey Features
Size
XL
Material
Polyester
Color
Green
Standards
ANSI/ISEA 107-2020
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-150LS1-GN1-XL-01
Zoro #
G416298883
UPC #
810114297636
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 in
Details
Item
Long Sleeve T-Shirt
Material
Polyester
Color
Green
Standards
ANSI/ISEA 107-2020
ANSI Type
Type R
ANSI Class
Class 2
Features
Moisture Wicking, Fast Drying, Breathable
Fabric Weight
150g
Series
ST-150LS1
Description
ProtectX High Visibility Long Sleeve Shirts Reflective Hi Vis Safety Shirt for Men Class 2 Construction Shirt 1 Pack Green Long X-Large
- ANSI/ISEA 107-2020 Type R Class 2 – This Hi Vis T-shirt meets visibility requirements for those who work in the most dangerous environments, including roadway, traffic control and public safety. 2" wide ANSI certified retroreflective tapes on front, back and arms provide excellent 360-degree visibility in all conditions.
- DURABLE PREMIUM FABRIC - Made of 150g heavy-duty 100% polyester birdseye mesh fabric that is both soft and durable
- ALL DAY COMFORT - Moisture wicking, fast-drying, breathable, 4-way stretch fabric keeps you cool and dry in the summer and warm in the winter
- DESIGN & CRAFTSMANSHIP - Long sleeves protect your arms from the sun; convenient chest pocket for items like pen, ID, notepad, keys, small tools, or cigarette. Double-stitched edge, hem, and pocket corner ensures superior durability
- WIDE APPLICATIONS – Unisex design for both men and women. Perfect for traffic guards, security personnel, road crew, first responders, construction, demolition, emergency, landscaping, police, railroad, sanitation, surveyor, etc. Also great for workout, especially for bike safety, hiking, and running
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.