Zoro Homepage

Long Sleeve T-Shirt, Class 3, Type R, Polyester, Orange, M, 3 PK

  • Mfr # ST-E150LS1-OR-M-03

  • Zoro # G616298850


product price: $63.49
/pk 3, $21.16/ea

Key Features

Material
Polyester
Standards
ANSI/ISEA 107-2020
ANSI Type
Type R
ANSI Class
Class 3
Features
Moisture Wicking, Fast Drying, Breathable, 4-Way Stretch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-E150LS1-OR-M-03
Zoro #
G616298850
UPC #
810114293607
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Orange
Standards
ANSI/ISEA 107-2020
ANSI Type
Type R
ANSI Class
Class 3
Features
Moisture Wicking, Fast Drying, Breathable, 4-Way Stretch
Series
ST-E150LS1

Description

ProtectX 3-Pack Class 3 Long Sleeve High Visibility Safety T-Shirt with Elastic Reflective Stripes, Men's Heavy Duty Breathable Hi Vis Reflective Shirts, Orange - Medium


  • ANSI/ISEA 107-2020 Type R Class 3 - This Class 3 Hi Vis T-shirt meets visibility requirements for those working in the most dangerous environments, including roadway, traffic control, and public safety. 2" wide ANSI-certified retroreflective tapes on the front, back, and arms provide excellent 360-degree visibility in all conditions.
  • ANSI Class 3 Type R safety shirt with elastic reflective stripes and super elastic fabric to achieve ultimate comfort for the entire shirt.
  • DURABLE PREMIUM FABRIC, Made of 150g heavy-duty 100% polyester birdseye mesh fabric that is both soft and durable. Moisture-wicking, fast-drying, breathable, 4-way stretch fabric keeps you cool and dry in the summer and warm in the winter
  • DESIGN & CRAFTSMANSHIP - Long sleeves protect your arms from the sun; convenient chest pocket for items like pen, ID, notepad, keys, small tools, or cigarette. Double-stitched edge, hem, and pocket corner ensures superior durability
  • WIDE APPLICATIONS - Unisex design for both men and women. Perfect for traffic guards, security personnel, road crew, first responders, construction, demolition, emergency, landscaping, police, railroad, sanitation, surveyor, etc. Also great for workout, especially for bike safety, hiking, and running

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.