Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Sleeve T-Shirt, Polyester, Orange, L, 2 PK

  • Mfr # HV-L50CT190-OR-02-L

  • Zoro # G216298922


product price: $23.15
/pk 2, $11.58/ea

Key Features

Material
Polyester
Features
Sun Protection UPF 50+, Moisture Wicking, Breathable
Series
HV-L50CT190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV-L50CT190-OR-02-L
Zoro #
G216298922
UPC #
810114291665
Country of Origin
China

Dimensions

Size
L

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Orange
Features
Sun Protection UPF 50+, Moisture Wicking, Breathable
Series
HV-L50CT190

Description

ProtectX 2-Pack High Visibility Long Sleeve Construction Work T-Shirts, Comfortable Cotton Blend Men's Athletic Shirt, Neon Orange - Large


  • Machine washable, stays crisp and bright wash after wash
  • This closet staple crewneck T-shirt is perfect for everyday casual, work, and leisure occasions; Looks great on men and women alike
  • Safety First : ProtectX high visibility T-shirts are available in safety green or orange colors to provide your safety needs in all conditions
  • Wide Applications : Ideal workwear for construction, municipal, government, airport, security, utility, emergency, highway, and traffic workers; Also excellent for walking, running, jogging, cycling, hiking, climbing, camping, workout, training, and other sports activities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.