Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Rain Jacket and Pant Suits, Polyester, Black, L

  • Mfr # ST-RS150D-BKBKY-L-01

  • Zoro # G116298855


product price: $59.89
/ea

Key Features

Color
Black
Material
Polyester
Front Closure Type
Zipper & Button Closure
Series
ST-RS150D
Features
Detachable Hood, Waterproof Pockets, Double-Layer Cuffs, Pants Features : Elastic Waistband, Adjustable Bottom, Side Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-RS150D-BKBKY-L-01
Zoro #
G116298855
UPC #
810175340159
Country of Origin
China

Dimensions

Size
L

Details

Color
Black
Material
Polyester
Front Closure Type
Zipper & Button Closure
Item
Safety Rain Jacket and Pant Suits
Series
ST-RS150D
Features
Detachable Hood, Waterproof Pockets, Double-Layer Cuffs, Pants Features : Elastic Waistband, Adjustable Bottom, Side Pockets

Description

ProtectX High Visibility Rain Suit for Men, Hi Vis Waterproof Work Rain Gear, Reflective Safety Rain Jacket and Pant, Black


  • This high visibility rain jacket and pants are crafted from durable 150D Oxford fabric with a PU coating for superior waterproof protection. Designed to withstand heavy rain, this rain suit ensures maximum comfort and dryness while providing high visibility for added safety in low-light conditions.
  • This high visibility rain jacket and pant can offer exceptional visibility in hazardous conditions. The reflective work rain coat ensures you stay visible and protected while working in rain or fog, making it ideal for construction, roadwork, or outdoor jobs.
  • Featuring a secure zipper & button closure, two waterproof pockets, and double-layer cuffs, this safety rain jacket provides both functionality and comfort. The detachable hood adds versatility, allowing you to customize your coverage. Unisex design suitable for both men and women for ultimate convenience.
  • Our safety waterproof rain pants feature an elastic waistband for a comfortable fit and two large side pockets for storing essentials. The adjustable bottom button ensures a secure fit around your boots, providing extra protection against rain and wind, perfect for any outdoor work in wet conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.