
Safety Rain Jacket and Pant Suits, Polyester, Class Class 2 Orange, 3XL
Mfr # ST-RS150D-ORBK-XXXL-01
Zoro # G116298985
product price: $58.75
/eaKey Features
ANSI Class
Class 2
Material
Polyester
Features
Detachable Hood, Waterproof Pockets, Double-Layer Cuffs, Pants Features : Elastic Waistband, Adjustable Bottom, Side Pockets
Series
ST-RS150D
Standards
ANSI/ISEA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-RS150D-ORBK-XXXL-01
Zoro #
G116298985
UPC #
810114293430
Country of Origin
China
Dimensions
Size
3XL
Details
ANSI Class
Class 2
Color
Orange
Material
Polyester
Features
Detachable Hood, Waterproof Pockets, Double-Layer Cuffs, Pants Features : Elastic Waistband, Adjustable Bottom, Side Pockets
Item
Safety Rain Jacket and Pant Suits
Series
ST-RS150D
Standards
ANSI/ISEA
Front Closure Type
Zipper & Button Closure
Description
ProtectX Class 3 High Visibility Rain Gear for Men Waterproof, Hi Vis Reflective Safety Rain Jacket Pant Suits Workwear, Orange - 3X Large
- This high visibility rain jacket and pants are crafted from durable 150D Oxford fabric with a PU coating for superior waterproof protection. Designed to withstand heavy rain, this rain suit ensures maximum comfort and dryness while providing high visibility for added safety in low-light conditions.
- This high visibility rain jacket and pant can offer exceptional visibility in hazardous conditions. The reflective work rain coat ensures you stay visible and protected while working in rain or fog, making it ideal for construction, roadwork, or outdoor jobs.
- Featuring a secure zipper & button closure, two waterproof pockets, and double-layer cuffs, this safety rain jacket provides both functionality and comfort. The detachable hood adds versatility, allowing you to customize your coverage. Unisex design suitable for both men and women for ultimate convenience.
- Our safety waterproof rain pants feature an elastic waistband for a comfortable fit and two large side pockets for storing essentials. The adjustable bottom button ensures a secure fit around your boots, providing extra protection against rain and wind, perfect for any outdoor work in wet conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.