
Safety Vest 2XL Class Class 2 , Zipper Front 7 Pockets
Mfr # SV-120-FM7-GN-2XL-01
Zoro # G116299166
product price: $11.09
/eaKey Features
Reflective Tape Type
Dual-Tone 2" Reflective Strips (360° Visibility)
Color
Green
Standards
ANSI/ISEA 107-2020
ANSI Class
Class 2
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV-120-FM7-GN-2XL-01
Zoro #
G116299166
UPC #
810175341705
Country of Origin
China
Dimensions
Size
2XL
Details
Reflective Tape Type
Dual-Tone 2" Reflective Strips (360° Visibility)
Color
Green
Standards
ANSI/ISEA 107-2020
ANSI Class
Class 2
Material
Polyester
Item
Safety Vest
Closure Type
Zipper Front
Series
SV-120-FM7
Total Number of Pockets
7
Description
ProtectX High Visibility Reflective Safety Vest for Men Women Hi Vis Work Construction Vest with Pockets Class 2 Neon Green XX-Large
- Meet ANSI/ISEA 107-2020 Class 2 standards
- PREMIUM MATERIAL HI VIS SAFETY VEST: Made from 120gsm 100% breathable polyester, this unisex vest features a zipper-front, straight cut design. It's lightweight, durable, and machine washable in cold water.
- 360° REFLECTIVE SAFETY VEST: Equipped with dual-tone 2-inch wide reflective strips for maximum visibility not only in daylight, but also low light or challenging weather conditions, keeping you safe from all angles.
- HIGH VISIBILITY VEST WITH POCKETS: Features 7 multi-functional pockets, including a phone pocket, a 2-tier pocket with pen holders, 2 expandable cargo pockets and 3 inner pockets to store essential tools and equipment.
- VERSATILE USE CONSTRUCTION WORK VEST: This zipperd hi vis vest is ideal for construction, security, airport, police, warehouse, survey, railroad, industrial workers, engineers, contractors, volunteers, and more.
- FIT & CUSTOMER SUPPORT: For a more comfortable fit over a coat or jacket, we recommend ordering one size up. Be sure to check the size chart before purchasing. If you have any questions, our team will respond within 24 hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.