Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest 4XL Class Class 2 , Zipper Front 7 Pockets

  • Mfr # SV-120-FM7-GN-4XL-01

  • Zoro # G616299093


product price: $11.15
/ea

Key Features

Color
Green
Reflective Tape Type
Dual-Tone 2" Reflective Strips (360° Visibility)
Series
SV-120-FM7
Closure Type
Zipper Front
Standards
ANSI/ISEA 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV-120-FM7-GN-4XL-01
Zoro #
G616299093
UPC #
810175341729
Country of Origin
China

Dimensions

Size
4XL

Details

Color
Green
Reflective Tape Type
Dual-Tone 2" Reflective Strips (360° Visibility)
Item
Safety Vest
Series
SV-120-FM7
Closure Type
Zipper Front
Standards
ANSI/ISEA 107-2020
Material
Polyester
ANSI Class
Class 2
Total Number of Pockets
7

Description

ProtectX High Visibility Reflective Safety Vest for Men Women Hi Vis Work Construction Vest with Pockets Class 2 Neon Green 4X-Large


  • Meet ANSI/ISEA 107-2020 Class 2 standards
  • PREMIUM MATERIAL HI VIS SAFETY VEST: Made from 120gsm 100% breathable polyester, this unisex vest features a zipper-front, straight cut design. It's lightweight, durable, and machine washable in cold water.
  • 360° REFLECTIVE SAFETY VEST: Equipped with dual-tone 2-inch wide reflective strips for maximum visibility not only in daylight, but also low light or challenging weather conditions, keeping you safe from all angles.
  • HIGH VISIBILITY VEST WITH POCKETS: Features 7 multi-functional pockets, including a phone pocket, a 2-tier pocket with pen holders, 2 expandable cargo pockets and 3 inner pockets to store essential tools and equipment.
  • VERSATILE USE CONSTRUCTION WORK VEST: This zipperd hi vis vest is ideal for construction, security, airport, police, warehouse, survey, railroad, industrial workers, engineers, contractors, volunteers, and more.
  • FIT & CUSTOMER SUPPORT: For a more comfortable fit over a coat or jacket, we recommend ordering one size up. Be sure to check the size chart before purchasing. If you have any questions, our team will respond within 24 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.