This item is Discontinued.

Protectx Short Sleeve T-Shirt, 60% Cotton, 40% Polyester, Green, 3XL, 2 PK HV-S50CT190-GN-02-XXXL

This item is Discontinued.

Protectx

Short Sleeve T-Shirt, 60% Cotton, 40% Polyester, Green, 3XL, 2 PK (Discontinued)

Mfr # HV-S50CT190-GN-02-XXXL
Zoro # G616299031
UPC # 810114291634
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HV-S50CT190-GN-02-XXXL
Zoro #
G616299031
UPC #
810114291634
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Short Sleeve T-Shirt
Material
60% Cotton, 40% Polyester
Color
Green
Features
Sun Protection UPF 50+, Moisture Wicking, Fast Drying, Light Weight, Breathable
Series
HV-S50CT190

Description

ProtectX 2-Pack High Visibility Short Sleeve T-Shirts for Men, Comfortable Cotton Blend Men's Athletic Shirt, Lime Green - 3X-Large


  • Machine washable, stays crisp and bright wash after wash
  • This closet staple crewneck T-shirt is perfect for everyday casual, work, and leisure occasions; Looks great on men and women alike
  • Wide Applications : Ideal workwear for construction, municipal, government, airport, security, utility, emergency, highway, and traffic workers; Also excellent for walking, running, jogging, cycling, hiking, climbing, camping, workout, training, and other sports activities
  • Safety First : ProtectX high visibility T-shirts available in safety green or orange colors to provide your safety needs in all conditions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.