Short Sleeve T-Shirt, Class 2, Polyester, Orange, 4XL, 2 PK
Mfr # ST-POBK150SS1-OR-4XL-02
Zoro # G116299159
product price: $31.25
/pk 2, $15.63/eaKey Features
Material
Polyester
Standards
ANSI/ISEA
ANSI Class
Class 2
Features
Moisture Wicking, Fast Drying, 4-Way Stretch
Series
ST-POBK150SS1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-POBK150SS1-OR-4XL-02
Zoro #
G116299159
UPC #
810114294970
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Short Sleeve T-Shirt
Material
Polyester
Color
Orange
Standards
ANSI/ISEA
ANSI Class
Class 2
Features
Moisture Wicking, Fast Drying, 4-Way Stretch
Series
ST-POBK150SS1
Description
ProtectX 2 Pack Hi Vis Short Sleeve Reflective Polo Shirts, Safety Work T Shirt for Men, ASIN Class 2 Type R, Orange - 4X-Large
- ANSI/ISEA Certified - This high visibility short sleeve polo shirt is certified to ANSI/ISEA 107-2020 standard meets visibility requirements for those who work in the most dangerous environments.
- ANSI Certified Reflective Tapes - The 2" wide ANSI-certified retroreflective tapes on the front and back of this shirt provide excellent 360-degree visibility in all conditions, effectively drawing attention in low-light environments to ensure your safety.
- DURABLE PREMIUM FABRIC - Made of 150g heavy-duty 100% polyester birdseye mesh fabric that is both soft and durable, 4-way stretch, moisture wicking, fast-drying, breathable, keeps you cool and dry in the summer.
- COMFORTABLE & FASHIONABLE - This high visibility safety shirt boasts a durable left chest pocket with a button for carrying items. The collar features a Polo design with three buttons for adjustable fit. The cuffs are made of knitted ribbing, providing both comfort and high elasticity.
- WIDE APPLICATIONS - Unisex design for both men and women. Perfect for traffic guards, security personnel, road crew, first responders, construction, demolition, emergency, landscaping, police, railroad, sanitation, surveyor, etc. Also great for workout safety in low light environment, especially for biking, hiking, and running
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.