Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Sleeve T-Shirt, Polyester, Black, 2XL, 2 PK

  • Mfr # ST-POBK150SS1-BK-XXL-02

  • Zoro # G116298794


product price: $31.25
/pk 2, $15.63/ea

Key Features

Material
Polyester
Color
Black
Series
ST-POBK150SS1
Features
Moisture Wicking, Fast Drying, 4-Way Stretch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-POBK150SS1-BK-XXL-02
Zoro #
G116298794
UPC #
810114295021
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Short Sleeve T-Shirt
Material
Polyester
Color
Black
Series
ST-POBK150SS1
Features
Moisture Wicking, Fast Drying, 4-Way Stretch

Description

ProtectX 2 Pack Hi Vis Short Sleeve Reflective Polo Shirts, Safety Work T Shirt for Men, Type R, Black - 2X-Large


  • ANSI/ISEA Certified - This high visibility short sleeve polo shirt is certified to ANSI/ISEA 107-2020 standard meets visibility requirements for those who work in the most dangerous environments.
  • ANSI Certified Reflective Tapes - The 2" wide ANSI-certified retroreflective tapes on the front and back of this shirt provide excellent 360-degree visibility in all conditions, effectively drawing attention in low-light environments to ensure your safety.
  • DURABLE PREMIUM FABRIC - Made of 150g heavy-duty 100% polyester birdseye mesh fabric that is both soft and durable, 4-way stretch, moisture wicking, fast-drying, breathable, keeps you cool and dry in the summer.
  • COMFORTABLE & FASHIONABLE - This high visibility safety shirt boasts a durable left chest pocket with a button for carrying items. The collar features a Polo design with three buttons for adjustable fit. The cuffs are made of knitted ribbing, providing both comfort and high elasticity.
  • WIDE APPLICATIONS - Unisex design for both men and women. Perfect for traffic guards, security personnel, road crew, first responders, construction, demolition, emergency, landscaping, police, railroad, sanitation, surveyor, etc. Also great for workout safety in low light environment, especially for biking, hiking, and running

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.