Short Sleeve T-Shirt, Polyester, Black, 3XL, 2 PK

  • Mfr # ST-150SS1-BK-Y-3XL-02

  • Zoro # G316299195


product price:  $26.79
/pk 2, $13.40/ea

Key Features

Material
Polyester
Color
Black
Features
Moisture Wicking, Fast Drying, Breathable, 4-Way Stretch
Series
ST-150SS1-BK
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-150SS1-BK-Y-3XL-02
Zoro #
G316299195
UPC #
810114296967
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in

Details

Item
Short Sleeve T-Shirt
Material
Polyester
Color
Black
Features
Moisture Wicking, Fast Drying, Breathable, 4-Way Stretch
Series
ST-150SS1-BK

Description

ProtectX High Visibility Shirts Short Sleeve Reflective Hi Vis Safety Shirts for Men Class 2 Work Shirts for Construction Warehouse 2 Pack Black Short 3X-Large


  • ANSI/ISEA 107-2020 Type R Class 2 – This Hi Vis T-shirt meets visibility requirements for those who work in the most dangerous environments, including roadway, traffic control and public safety. 2" wide ANSI certified retroreflective tapes on front, back and arms provide excellent 360-degree visibility in all conditions.
  • DURABLE PREMIUM FABRIC - Made of 150g heavy-duty 100% polyester birdseye mesh fabric that is both soft and durable
  • ALL DAY COMFORT - Moisture wicking, fast-drying, breathable, 4-way stretch fabric keeps you cool and dry in the summer and warm in the winter
  • DESIGN & CRAFTSMANSHIP - Long sleeves protect your arms from the sun; convenient chest pocket for items like pen, ID, notepad, keys, small tools, or cigarette. Double-stitched edge, hem, and pocket corner ensures superior durability
  • WIDE APPLICATIONS – Unisex design for both men and women. Perfect for traffic guards, security personnel, road crew, first responders, construction, demolition, emergency, landscaping, police, railroad, sanitation, surveyor, etc. Also great for workout, especially for bike safety, hiking, and running

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.